{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 900 mm | |
Depth | 600 mm | |
Width in G | 36 | |
Depth in G | 24 | |
Thickness | 2 mm - 4 mm | |
suitable for drawers in G | 36×24G | |
Type of product | Grid mat |
Article number | 951830 36X24 | |
EAN / GTIN | 4062406181246 | |
Manufacturer number | 951830 36X24 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |