Trough height 25 mm 1K 6X8/2

Article no.: 951415 6X8/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,735 pieces in stock

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 150 mm
    Depth 200 mm
    Width in G 6
    Depth in G 8
    Number of compartments in box 2
    Total number of troughs 2
    suitable divider plates No. 951275 size A
    Type of product Trough insert

    Identification numbers & Classifications

    Article number 951415 6X8/2
    EAN / GTIN 4062406151836
    Manufacturer number 951415 6X8/2

    Description

    Version:

    Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart