LED lighting unit for Multifix rail, Length: 780mm

Article no.: 928630 780
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Workstation; Multifix rail
Height 40 mm
Length 780 mm
Depth 60 mm
Installation height 82 mm
Assembly depth 92 mm
Lighting unit length (2 pcs. each) 300 mm
Lighting unit depth 30 mm
Plug type, input GST plug-in system
Nominal voltage 250 V
Power consumption 18 W
On/Off switch yes
Illumination 1,260 lm
Colour temperature 4,000 K
Number of on/off switches 1
LED technology yes
Non-dazzle, flicker-free yes
Weight 3 kg
Power supply Mains operated
Type of product Mounted light

Identification numbers & Classifications

Article number 928630 780
EAN / GTIN 4062406117528
Manufacturer number 928630 780

Description

Version:

Lighting unit complete with lampholder and connecting cable for fitting to switch No. 928470 ON/OFF or 928460 ON/OFF (industrial plug). Maintenance-free LED technology with long working life. The energy-efficient light source is even, does not flicker or dazzle and has a balanced spectral distribution which allows good colour recognition and high definition of contours and contrasts. Colour temperature / light colour approx. 4000 K.
This lamp incorporates built-in LED bulbs. The bulbs cannot be changed within the lamp.
LED lighting unit for attachment to Multifix rails. Attachment by side brackets with T-slots. Casing of silver sheet metal. Each unit can be adjusted steplessly and switched individually by an integral On/Off switch.

Suitable for:

Multifix rails No. 928201 and No. 928206 from size 1000, No. 955340 size 940.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart