{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workstation; Multifix rail | |
Multifix version | with magnet | |
Height | 90 mm | |
Width | 940 mm | |
Usable width | 934 mm | |
Installation height | 90 mm | |
Number of magnets | 3 | |
suitable for type | 1000 | |
Safe working load | 50 kg | |
Weight | 2 kg | |
Type of product | Multifix rail |
Article number | 928205 1000 | |
Manufacturer number | 928205 1000 |