Swivel arm 1

Article no.: 928170 1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of joints Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Shelf load capacity / maximum distributed shelf load (on metal) 25 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Serie Workstation
Installation height 120 mm
Swivel arm reach 310 mm
Number of joints 1
Safe working load 25 kg
Weight 2.5 kg
Type of product Swivel arm

Identification numbers & Classifications

Article number 928170 1
EAN / GTIN 4062406113384
Manufacturer number 928170 1

Description

Version:

Swivel arm made of steel tube with 1 or 2 joints, for fastening to support columns No. 928010 (using screws). For accepting TFT/keyboard holder No. 928172 size 1, perforated panel No. 928175 size 1 and TFT holder No. 928178 size 1.

Colour:

RAL 7035 light grey powder-coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart