{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Hoffmann perforated panel grid interval | 9×9 mm | |
electrostatic characteristic | EGB/ESD | |
Series | Workstation | |
Height | 481 mm | |
Width | 1,420 mm | |
Depth | 25 mm | |
suitable for type | 1500 | |
Safe working load | 100 kg | |
Perforated panel version | single-sided | |
Weight | 9 kg | |
Type of product | Perforated rear panel |
Article number | 927200 1500 | |
EAN / GTIN | 4045197738417 | |
Manufacturer number | 927200 1500 |