{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workstation; Multifix rail | |
Height | 40 mm | |
Length | 780 mm | |
Depth | 60 mm | |
Installation height | 82 mm | |
Assembly depth | 92 mm | |
Lighting unit length (2 pcs. each) | 300 mm | |
Lighting unit depth | 30 mm | |
Power consumption | 18 W | |
Illumination | 1,260 lm | |
Colour temperature | 4,000 K | |
Number of on/off switches | 1 | |
LED technology | yes | |
Non-dazzle, flicker-free | yes | |
Power supply | Mains operated | |
Type of product | Mounted light |
Article number | 923680 780 | |
EAN / GTIN | 4045197720481 | |
Manufacturer number | 923680 780 |