This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Add-on divider wall (1 column and 3 perforated panels) single-sided, Width: 1500mm

Article no.: 922136 1500

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 37
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 37 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Workstation
Height 2,125 mm
Width 1,500 mm
Depth 660 mm
maximum bay load 200 kg
Weight 34 kg
Type of product Perforated panel stand

Identification numbers & Classifications

Article number 922136 1500
EAN / GTIN 4045197738585
Manufacturer number 922136 1500

Description

Version:

Columns (steel tubes 40×40×2 mm) with level compensation and insertion slots at front and back to take storage shelves etc. Threaded sockets on the inside of the columns for fitting (screwing on) perforated panels No. 923020 / 923021.
Perforated panels of sheet steel □ 9x9 mm at 37 mm intervals for mounting perforated panel accessories.

Application:

As room dividers, for privacy and for viewable and versatile tool storage.

Colour:

Perforated panels light grey RAL 7035, support columns mouse grey RAL 7005 powder-coated.
Direct purchase

Sign in to your Account

To shopping cart