{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ToolTruck | |
ATEX zone | no | |
Nominal voltage | 250 V | |
Power consumption | 35 W | |
Illumination | 2,800 lm | |
Power supply | Mains-powered | |
Lamp body length | 1,030 mm | |
Lamp body width | 123 mm | |
Lamp body height | 33 mm | |
Support arm reach | 350 mm | |
Plug type, input | GST plug-in system | |
Type of product | Mounted light |
Article number | 914872 20 | |
EAN / GTIN | 4045197893758 | |
Manufacturer number | 914872 20 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |