Cable reel with automatic rewind DE

Article no.: 914890 DE
plus VAT at the current rate Prices plus delivery costs
on request
In stock
68 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ToolCar roller cabinet; ToolTruck mobile workbench
Nominal voltage 250 V
Height 80 mm
Width 310 mm
Depth 360 mm
Power supply Mains operated
Material cable Neoprene
Cable length 5 m
Plug type, input F; GST plug-in system
Type of product Cable reel

Identification numbers & Classifications

Article number 914890 DE
EAN / GTIN 4045197894052
Manufacturer number 914890 DE

Description

Version:

Cable reel made of sturdy sheet metal with integral extension cable for mounting under the roller cabinet. With automatic extension and retraction.
250 V 10 A AC.
The following LED lights can be connected to the cable reel: No. 914870, 914871, 914872, 914873.

Application:

For a portable power supply on roller cabinets and mobile workbenches.

Suitable for:

ToolCar No. 914520, 914524; roller cabinet No. 914540, 914550; XL ToolCar No. 914590; ToolTruck No. 914560, 914564, 914568, 914574, 914575.

Supplied with:

Cable reel with 5.0 m long neoprene cable, 2 shuttered Schuko sockets for installation in the end cupboard of the roller cabinet (collected to the cable reel by means of a Wieland plug).

Note:

Cannot be combined with additional drawer No. 914795.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart