Drawer, Usable height: 80mm

Article no.: 914770 80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
91 pieces in stock

Select article variation and quantity

Usable height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 25
  • Drawer runner extension (partial/full extension): 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 25 kg
Drawer runner extension (partial/full extension) 100 %
Series ToolTruck
Usable height 80 mm
Usable width 305 mm
Usable depth 385 mm
Drawer front height 80 mm
Safe working load 25 kg
Application range Roller cabinet
Type of product Drawer

Identification numbers & Classifications

Article number 914770 80
EAN / GTIN 4045197893802
Manufacturer number 914770 80

Description

Version:

Made of sheet metal, silver powder-coated, for insertion into the cupboard of the mobile workbench.
Maximum fitting 8 shelves in one roller cabinet.

Suitable for:

Mobile workbench No. 914560; 914564; 914568.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart