Deburrer blade N6

Article no.: 839010 N6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
2,357 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 2.6 mm
    overall length 45 mm
    Material HSS
    Type N6
    applicable right-hand
    for deburring of rear of workpieces for steel, aluminium
    Type of product Blade

    Identification numbers & Classifications

    Article number 839010 N6
    EAN / GTIN 7290003241361
    Manufacturer number BN6001

    Description

    Note:

    Type N blades can only be used with tools with the following numbers: 839150, 839120, 839140, 839170 and 839890.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart