Deburrer blade N3

Article no.: 839010 N3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
1,746 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 2.6 mm
overall length 20 mm
Material HSS
Type N3
applicable right-hand
for deburring of 2 edges in one operation for steel, aluminium
Type of product Blade

Identification numbers & Classifications

Article number 839010 N3
EAN / GTIN 7290003234646
Manufacturer number BN3010

Description

Note:

Type N blades can only be used with tools with the following numbers: 839150, 839120, 839140, 839170 and 839890.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart