Deburrer blade, Type: N10

Article no.: 839010 N10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 3-4 working days
11,717 pieces in stock 11,717 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 2.6 mm
overall length 25 mm
Material HSS-E
Type N10
applicable right-hand
for deburring of abrasive plastics, stainless steel, very long tool life
Type of product Blade

Identification numbers & Classifications

Article number 839010 N10
EAN / GTIN 7290005392603
Manufacturer number BN1310

Description

Note:

Type N blades can only be used with tools with the following numbers: 839150, 839120, 839140, 839170 and 839890.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart