Deburrer blade, TiN coated, TiN, Type: S35

Article no.: 838530 S35
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
518 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 3.2 mm
overall length 48 mm
Material HSS
Type S35
applicable right+left
for deburring of almost all materials, only straight edges
Coating TiN
Type of product Blade

Identification numbers & Classifications

Article number 838530 S35
EAN / GTIN 7290003238538
Manufacturer number BS3512

Description

Note:

Type S blades can only be used with tools with the following numbers: 838350; 838400; 838410; 838420; and 838430.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart