Deburrer blade, TiN coated S150

Article no.: 838530 S150
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 3.2 mm
    overall length 43 mm
    Material HSS
    Type S150
    applicable right-hand
    for deburring of Steel, aluminium, plastics, slim cutting edge
    Coating TiN
    Type of product Blade

    Identification numbers & Classifications

    Article number 838530 S150
    EAN / GTIN 7290003239504
    Manufacturer number BK3112

    Description

    Note:

    Type S blades can only be used with tools with the following numbers: 838350; 838400; 838410; 838420; and 838430.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart