Deburrer blade, TiN coated S30

Article no.: 838530 S30
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
622 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 3.2 mm
    overall length 48 mm
    Material HSS
    Type S30
    applicable right-hand
    for deburring of Steel, alu, 2 edges in one operation
    Coating TiN
    Type of product Blade

    Identification numbers & Classifications

    Article number 838530 S30
    EAN / GTIN 7290005391187
    Manufacturer number BS3003

    Description

    Note:

    Type S blades can only be used with tools with the following numbers: 838350; 838400; 838410; 838420; and 838430.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart