Draw bolts with disc for round sheet metal punches, Type: 3

Article no.: 834070 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread ⌀ for punch mounting M16×1.5
overall length 113 mm
suitable for round sheet metal hole punches ⌀ 32.5 − 45 mm
Type of product Bolt

Identification numbers & Classifications

Article number 834070 3
EAN / GTIN 2050001003768
Manufacturer number 834070 3

Description

Version:

Connection thread 3/4 -16 UNF for hydraulic drives.

Suitable for:

Hydraulic devices from No. 834655.

Note:

For connection threads for punches see No. 834000834160.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart