{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread ⌀ for punch mounting | M10×1 | |
overall length | 88 mm | |
suitable for round sheet metal hole punches ⌀ | 16.5−32 mm | |
Type of product | Bolt |
Article number | 834070 2 | |
EAN / GTIN | 2050001003751 | |
Manufacturer number | 834070 2 |