{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread ⌀ for punch mounting | M8×1 | |
overall length | 88 mm | |
suitable for round sheet metal hole punches ⌀ | 15.2 mm | |
Type of product | Bolt |
Article number |
834070 1
Copy |
|
EAN / GTIN |
2050001003744
Copy |
|
Manufacturer number |
834070 1
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |