{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 20 mm | |
overall length | 300 mm | |
Flute length | 250 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789000 20X300 | |
EAN / GTIN | 4002395356126 | |
Manufacturer number | 4932399027 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped hammer drill SDS-plus 20X300 mm
on request
In stock
10 pieces in stock
US $ 68.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 55.14
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 20 | 20 |
Number of cutting edges Z | 2 | 2 |
overall length | 300 | 300 |
Shank | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide |
Flute length | 250 | 250 |
Type of product | Masonry drill | Masonry drill |