{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 10 mm | |
overall length | 160 mm | |
Flute length | 100 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789000 10X160 | |
EAN / GTIN | 4002395308897 | |
Manufacturer number | 4932307073 |
This article |
Recommendations |
||
---|---|---|---|
Carbide-tipped hammer drill SDS-plus 10X160 mm
on request
In stock
265 pieces in stock
US $ 13.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
173 pieces in stock
US $ 19.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
US $ 9.44
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 10 | 10 | 10 |
overall length | 160 | 160 | 160 |
Shank | SDS Plus | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide | Carbide |
Flute length | 100 | 100 | 100 |
Use with impact / without impact | Impact drilling | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill | Masonry drill |