{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 10 mm | |
Overall length | 110 mm | |
Working length | 50 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789000 10X110 | |
EAN / GTIN | 4002395311934 | |
Manufacturer number | 4932340410 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped hammer drill SDS-plus, ⌀×overall length: 10X110mm
on request
In stock
Available in 3-4 working days
48 pieces in stock
48 pieces available in 3-4 working days
US $ 13.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
73 pieces in stock
73 pieces available in 3-4 working days
US $ 9.29
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 10 mm | 10 mm |
Number of cutting edges Z | 2 | 2 |
Shank | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide |
Use with impact / without impact | Impact drilling | Impact drilling |