{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 750 g | |
Handle length | 320 mm | |
Type of product | Hammer |
Article number | 751200 750 | |
EAN / GTIN | 4039067045552 | |
Manufacturer number | 070 H/750 G |
This article |
Recommendations |
|
---|---|---|
Copper hammer with hickory handle 750 g
on request
In stock
171 pieces in stock
US $ 105.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,194 pieces in stock
US $ 84.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight without handle | 750 | 750 |
Handle length | 320 | 300 |
Type of product | Hammer | Hammer |