{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1,000 g | |
Handle length | 320 mm | |
Type of product | Hammer |
Article number | 751200 1000 | |
EAN / GTIN | 4039067045569 | |
Manufacturer number | 070 H/1000 G |
This article |
Recommendations |
|
---|---|---|
Copper hammer with hickory handle 1000 g
on request
In stock
374 pieces in stock
US $ 138.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
723 pieces in stock
US $ 110.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight without handle | 1,000 | 1,000 |
Handle length | 320 | 360 |
Type of product | Hammer | Hammer |