{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 250 g | |
Handle length | 280 mm | |
Type of product | Hammer |
Article number | 751200 250 | |
EAN / GTIN | 4039067045521 | |
Manufacturer number | 070 H/250 G |
This article |
Recommendations |
|
---|---|---|
Copper hammer with hickory handle, Weight without handle: 250g
on request
In stock
288 pieces in stock
US $ 45.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
944 pieces in stock
US $ 38.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight without handle | 250 g | 250 g |
Handle length | 280 mm | 280 mm |
Type of product | Hammer | Hammer |