{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, straight | |
overall length | 140 mm | |
for external circlips ⌀ | 10 mm - 25 mm | |
Tip ⌀ | 1.3 mm | |
Standard | DIN 5254 A | |
Shape | A | |
Jaw shape | straight | |
Handle | plastic coated | |
Material | Special steel | |
Surface | chemically greyed | |
with over-expansion guard | yes | |
Joint with integral opening spring | yes | |
Handle with self-grip mechanism | no | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719892 A1 | |
EAN / GTIN | 4003773073895 | |
Manufacturer number | 49 31 A1 |
This article |
Recommendations |
|||
---|---|---|---|---|
Precision circlip pliers with over-expansion guard, Type: A1
on request
In stock
Available in 3-4 working days
102 pieces in stock
102 pieces available in 3-4 working days
US $ 56.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
443 pieces in stock
443 pieces available in 3-4 working days
US $ 26.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
509 pieces in stock
509 pieces available in 3-4 working days
US $ 31.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,550 pieces in stock
1,550 pieces available in 3-4 working days
US $ 25.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw shape | straight | 45° angled | straight | straight |
Handle | plastic coated | plastic coated | plastic coated | plastic coated |
Surface | chemically greyed | chemically blacked | black | chemically blacked |
Tip ⌀ | 1.3 mm | 1.3 mm | 1.3 mm | 1.3 mm |
Material | Special steel | Chromium vanadium steel | Special steel | Chromium vanadium steel |
for external circlips ⌀ | 10 mm - 25 mm | 10 mm - 25 mm | 10 mm - 25 mm | 10 mm - 25 mm |
Type of product | Circlip Pliers | Circlip Pliers | Circlip Pliers | Circlip Pliers |