{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, angled | |
overall length | 130 mm | |
for external circlips ⌀ | 10 mm - 25 mm | |
Tip ⌀ | 1.3 mm | |
Standard | DIN 5254 B | |
Shape | B | |
Jaw shape | 90° angled | |
Handle | plastic coated | |
Material | Special steel | |
Surface | chemically greyed | |
with over-expansion guard | yes | |
Joint with integral opening spring | yes | |
Handle with self-grip mechanism | no | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719892 A11 | |
EAN / GTIN | 4003773079606 | |
Manufacturer number | 49 41 A11 |
This article |
Recommendations |
||
---|---|---|---|
Precision circlip pliers with over-expansion guard, Type: A11
on request
In stock
38 pieces in stock
US $ 68.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
135 pieces in stock
US $ 34.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
949 pieces in stock
US $ 28.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape | B | B | B |
Handle | plastic coated | plastic coated | plastic coated |
Standard | DIN 5254 B | DIN 5254 B | DIN 5254 B |
Surface | chemically greyed | black | chemically blacked |
Material | Special steel | Special steel | Chromium vanadium steel |
Exchangeable points | no | no | no |
Type of product | Circlip Pliers | Circlip Pliers | Circlip Pliers |