{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, angled | |
overall length | 130 mm | |
for external circlips ⌀ | 3 mm - 10 mm | |
Tip ⌀ | 0.9 mm | |
Standard | DIN 5254 B | |
Shape | B | |
Jaw shape | 90° angled | |
Handle | plastic coated | |
Material | Special steel | |
Surface | chemically greyed | |
with over-expansion guard | yes | |
Joint with integral opening spring | yes | |
Handle with self-grip mechanism | no | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719892 A01 | |
EAN / GTIN | 4003773061755 | |
Manufacturer number | 49 41 A01 |
This article |
Recommendations |
||
---|---|---|---|
Precision circlip pliers with over-expansion guard, Type: A01
on request
In stock
Available in 3-4 working days
23 pieces in stock
23 pieces available in 3-4 working days
US $ 47.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
228 pieces in stock
228 pieces available in 3-4 working days
US $ 34.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
429 pieces in stock
429 pieces available in 3-4 working days
US $ 29.59
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 130 mm | 130 mm | 135 mm |
Handle | plastic coated | plastic coated | plastic coated |
Standard | DIN 5254 B | DIN 5254 B | DIN 5254 B |
Surface | chemically greyed | black | chemically blacked |
Use of circlip pliers | Outer ring, angled | Outer ring, angled | Outer ring, angled |
for external circlips ⌀ | 3 mm - 10 mm | 3 mm - 10 mm | 3 mm - 10 mm |
Type of product | Circlip Pliers | Circlip Pliers | Circlip Pliers |