{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | ABS | |
IP Index of Protection | IP X4 | |
Characteristics case | stackable | |
External dimension length | 442 mm | |
External dimension width | 357 mm | |
External dimension height | 117 mm | |
Internal dimension length | 375 mm | |
Internal dimension width | 313 mm | |
Internal dimension height | 71 mm | |
Weight | 2.1 kg | |
Packaging | Modular case (L-Boxx) | |
Type of product | Tool transport system |
Article number |
693330 102
Copy |
|
EAN / GTIN |
4045294435783
Copy |
|
Manufacturer number |
6000002924
Copy |
|
Manufacturer/responsible person | BS Systems GmbH & Co. KG, Am Innovationspark 2, 86441 ZUSMARSHAUSEN, Germany, www.l-boxx.com |