Modular plastic case L-BOXX®, empty, Type: 238

Article no.: 693330 238
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
125 pieces in stock 125 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT
  • Material: ABS
  • IP Index of Protection: IP X4
  • Characteristics case: stackable
  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Material ABS
IP Index of Protection IP X4
Characteristics case stackable
External dimension length 442 mm
External dimension width 357 mm
External dimension height 253 mm
Internal dimension length 378 mm
Internal dimension width 306 mm
Internal dimension height 209 mm
Weight 2.8 kg
Packaging Modular case (L-Boxx)
Type of product Tool transport system

Identification numbers & Classifications

Article number 693330 238
EAN / GTIN 4045294514952
Manufacturer number 6000003509

Description

Version:

Of shock and impact-resistant ABS plastic, fully splash-proof. The sturdy click-on mechanism allows the case to be quickly and easily attached and detached, and also the transport together of several modular plastic cases up to 40 kg. The ergonomically-shaped handles and additional grip recesses make for great convenience when carrying. Lid can be loaded to 100 kg, loading capacity up to 25 kg.

Function:

IPX4: Protected against splashed water from all directions, but without any protection against foreign bodies or touching.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart