Universal tool set L 22 pieces, Number of pieces: 22

Article no.: 685522 22
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • IP Index of Protection: IP X4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP X4
Weight 3.8 kg
Number of pieces 22
Type of product Tool set

Identification numbers & Classifications

Article number 685522 22
EAN / GTIN 4067263309161
Manufacturer number 685522 22

Description

Version:

Modular plastic L-BOXX® case of shock and impact-resistant ABS plastic, fully splash-proof. The sturdy click-on mechanism allows the case to be quickly and easily attached and detached, and also the transport together of several modular plastic cases up to 40 kg. Lid can be loaded to 100 kg, loading capacity up to 25 kg.

Function:

IPX4: Protected against splashed water from all directions, but without any protection against foreign bodies or touching.

Supplied with:

Locking tape measure: 1 pc. No. 462201 size 2.5
Double open-ended spanner: 1 pc. each No. 610600 size 8×9; 10×11; 12×13; 14×15; 17×19
Hexagon key L-wrench set with ball point: 1 pc. No. 627132 size 9
Slot-head screwdriver: 1 pc. each No. 660032 size 2; 3.5; 5.5; 6.5
Screwdriver for Phillips: 1 pc. each No. 667702 size 1; 2
Combination pliers: 1 pc. No. 700940 size 160
Lid inlay: 1 pc. No. 693352
Stored in: L-BOXX® No. 693330 size 102

Note:

Supplied with tools sorted in L-BOXX®.
The suitable roller trolley for transporting up to 5 items of the L-BOXX® size 102 is available under No. 693370 size 5.

Downloads & documents

Compare with similar products

This article


Recommendations


Universal tool set L 22 pieces, Number of pieces: 22

Universal tool set L 22 pieces, Number of pieces: 22

on request
Subsequent delivery
0 pieces in stock
US $ 348.88
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 267.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 231.28
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 101.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 135.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 389.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 1,283.80
plus VAT at the current rate Prices plus delivery costs
Drive profile Slot-head screwdriver; Screwdriver for TORX® screws Slot-head screwdriver; Screwdriver for TORX® screws Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon socket
Square drive 1/2 inch
Number of pieces 22 15 9 12 24 70
Weight 3.8 kg 11 kg
IP Index of Protection IP X4 IP X4
Type of product Tool set Tool set Tool set Tool set Tool set Tool set Tool set

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart