{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 851/1 BTZ PH | |
Standard | DIN ISO 1173 | |
Cross-head size | 3 | |
overall length | 25 mm | |
Drive profile | Screwdriver for Phillips | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675520 3/25 | |
EAN / GTIN | 4013288034472 | |
Manufacturer number | 05056424001 |
This article |
Recommendations |
|
---|---|---|
Bit for Phillips, 1/4 inch C 6.3 BiTorsion, Cross-head size / overall length: 3/25mm
on request
In stock
83 pieces in stock
US $ 1.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
961 pieces in stock
from
1
Pieces
US $ 2.12
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
overall length | 25 mm | 25 mm |
Manufacturer's designation | 851/1 BTZ PH | |
Cross-head size | 3 | 3 |
Standard | DIN ISO 1173 | DIN ISO 1173 |
Bit hexagon shank | C 6,3 | C 6,3 |
Type of product | Bit tool | Bit tool |