Set of bits 10 pieces, BiTorsion

Article no.: 675771
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Bit-Check 10 BiTorsion 1
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver
Number of pieces 10
Type of product Bit tool

Identification numbers & Classifications

Article number 675771
EAN / GTIN 4013288095688
Manufacturer number 05056374001

Description

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675520 1 pc. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675540 1 pc. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size 0.8×5.5; 1.0×5.5; 1.2×6.5
Adapter “Rapidaptor BiTorsion”: 1 pc. No. 675030 size 6.3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart