BiTorsion set of bits 12 pieces

Article no.: 675772
plus VAT at the current rate Prices plus delivery costs
on request
In stock
112 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Bit-Check 12 BiTorsion 1
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Screwdriver for TORX® screws
Number of pieces 12
Type of product Bit tool

Identification numbers & Classifications

Article number 675772
EAN / GTIN 4013288179869
Manufacturer number 03190032

Description

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675520 1 pc. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675540 1 pc. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for internal Torx®: No. 675550 1 pc. each size TX10; TX15; TX20; TX25; TX30
“Rapidaptor” adaptor: 1 pc. No. 675020 size 6.3K

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart