{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 160 i VDE | |
Blade width b | 8 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Tip thickness a | 1.2 mm | |
Blade length | 175 mm | |
overall length | 287 mm | |
Blade tip | Lasertip | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 663100 8 | |
EAN / GTIN | 4013288191090 | |
Manufacturer number | 05006130001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Electrician’s screwdriver for slot-head, with Kraftform handle fully insulated 8 mm
on request
In stock
207 pieces in stock
US $ 17.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
458 pieces in stock
US $ 14.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 287 mm | 295 mm |
Manufacturer's designation | 160 i VDE | |
Blade length | 175 mm | 175 mm |
Blade width b | 8 mm | 8 mm |
Tip thickness a | 1.2 mm | 1.2 mm |
Type of product | Screwdrivers | Screwdrivers |