Electrician’s screwdriver set for slot-head, with Kraftform handle fully insulated 8

Article no.: 663110 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
119 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of screwdrivers 8
    Standard DIN EN IEC 60900 / VDE 0682-201
    Drive profile Slot-head screwdriver
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 663110 8
    EAN / GTIN 4013288101822
    Manufacturer number 05258027001

    Description

    Version:

    Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
    Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
    Blades with taper tips, manufactured to the standard dimensions of slots on the screws. Fully insulated, the breakdown strength of the insulation is many times the minimum test voltage set by VDE. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
    Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
    Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips. From size 5.5 the outside ⌀ of the insulation is the same as the tip width (helpful when working in narrow spaces).

    Application:

    For use at voltage up to 1000 V.
    Optimum working life for electrician’s screwdrivers is assured if screwdrivers always exactly match the standard screw slot size. (see tables part). Incorrect screwdriver size selection will cause damage to the screw head.

    Content:

    1 each screwdriver No. 663100: Size 2.5; 3; 3.5; 4; 5.5; 6.5; 8; 10

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Electrician’s screwdriver set for slot-head, with Kraftform handle fully insulated 8

    Electrician’s screwdriver set for slot-head, with Kraftform handle fully insulated 8

    on request
    In stock
    119 pieces in stock
    US $ 90.71
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    77 pieces in stock
    US $ 72.04
    plus VAT at the current rate Prices plus delivery costs
    Drive profile Slot-head screwdriver Slot-head screwdriver
    Number of screwdrivers 8 8
    Standard DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
    Type of product Screwdrivers Screwdrivers

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart