{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 160 i VDE | |
Blade width b | 4 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Tip thickness a | 0.8 mm | |
Blade length | 100 mm | |
overall length | 198 mm | |
Blade tip | Lasertip | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 663100 4 | |
EAN / GTIN | 4013288148681 | |
Manufacturer number | 05006115001 |
This article |
Recommendations |
|
---|---|---|
Electrician’s screwdriver for slot-head, with Kraftform handle fully insulated 4 mm
on request
In stock
1,066 pieces in stock
US $ 8.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
975 pieces in stock
US $ 6.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 198 | 207 |
Blade length | 100 | 100 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN EN IEC 60900 / VDE 0682-201 |
Blade width b | 4 | 4 |
Tip thickness a | 0.8 | 0.8 |
Type of product | Screwdrivers | Screwdrivers |