{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 5.5 mm | |
Tip thickness a | 1 mm | |
Blade length | 100 mm | |
overall length | 198 mm | |
Hexagon collar for wrench assistance | 8 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 660100 5,5 | |
EAN / GTIN | 4013288102133 | |
Manufacturer number | 05002705002 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for slot-head, with Kraftform handle, Blade width b: 5,5mm
on request
In stock
253 pieces in stock
US $ 12.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,000 pieces in stock
US $ 9.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,677 pieces in stock
US $ 8.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver | Slot-head screwdriver |
overall length | 198 mm | 205 mm | 200 mm |
Blade length | 100 mm | 100 mm | 100 mm |
Blade width b | 5.5 mm | 5.5 mm | 5.5 mm |
Tip thickness a | 1 mm | 1 mm | 1 mm |
Hexagon collar for wrench assistance | 8 mm | 8 mm | 8 mm |
Type of product | Screwdriver | Screwdriver | Screwdrivers |