{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 10 mm | |
Tip thickness a | 1.6 mm | |
Blade length | 175 mm | |
overall length | 287 mm | |
Hexagon collar for wrench assistance | 13 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 660100 10 | |
EAN / GTIN | 4013288102164 | |
Manufacturer number | 05002720002 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Screwdriver for slot-head, with Kraftform handle 10 mm
on request
In stock
147 pieces in stock
US $ 25.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
326 pieces in stock
US $ 16.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
323 pieces in stock
US $ 16.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver | Slot-head screwdriver |
overall length | 287 | 294 | 295 |
Blade length | 175 | 175 | 175 |
Blade width b | 10 | 10 | 10 |
Tip thickness a | 1.6 | 1.6 | 1.6 |
Hexagon collar for wrench assistance | 13 | 13 | 13 |
Type of product | Screwdriver | Screwdriver | Screwdrivers |