{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 3.5 mm | |
Tip thickness a | 0.6 mm | |
Blade length | 75 mm | |
overall length | 156 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 660100 3,5 | |
EAN / GTIN | 4013288102119 | |
Manufacturer number | 05105711002 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for slot-head, with Kraftform handle 3,5 mm
on request
In stock
231 pieces in stock
US $ 6.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
297 pieces in stock
US $ 7.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 156 | 177 |
Blade length | 75 | 75 |
Blade width b | 3.5 | 3.5 |
Tip thickness a | 0.6 | 0.6 |
Type of product | Screwdriver | Screwdriver |