Universal joint, 1/2 inch 1/2

Article no.: 641600 1/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
223 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/2 inch
overall length 71 mm
with QuickRelease no
Type of product Universal joint

Identification numbers & Classifications

Article number 641600 1/2
EAN / GTIN 4018754013012
Manufacturer number 13020000

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
Drives and connectors can be assembled “blind” due to chamfered edges on male and female couplings and four snap grooves.

Standard:

DIN 3123-C 12.5
External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Universal joint, 1/2 inch  1/2

Universal joint, 1/2 inch 1/2

on request
In stock
223 pieces in stock
US $ 61.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,964 pieces in stock
US $ 15.35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,249 pieces in stock
US $ 23.62
plus VAT at the current rate Prices plus delivery costs
Square drive 1/2 1/2 1/2
overall length 71 67.5 67.5
with QuickRelease no no no
Type of product Universal joint Universal joint Universal joint

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart