This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Socket set 1/2 inch square drive 12 pieces 6

Article no.: 637666 6

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 10-24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 12
Square drive 1/2 inch
Width across flats range, hexagon sockets 10-24 mm
Packaging ABS plastic box
Length 413 mm
Width 226 mm
Height 64 mm
Drive profile Hexagon socket
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 637666 6
Manufacturer number 96031343

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M6 − M16.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 9 pcs. No. 642200 size 10; 13; 16; 17; 18; 19; 21; 22; 24
2 extensions: 1 pc. each No. 641000 size 130; 255
1 ratchet: No. 640100
Presented in: ABS plastic box

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart