{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Square drive | 1/2 inch | |
Standard | DIN 3124 | |
⌀ drive output end | 18.3 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642200 13 | |
EAN / GTIN | 4018754005857 | |
Manufacturer number | 03030013 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 1/2 inch, Width across flats: 13mm
on request
In stock
275 pieces in stock
US $ 14.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,419 pieces in stock
US $ 4.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,976 pieces in stock
US $ 7.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
200 pieces in stock
US $ 22.81
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 18.3 mm | 19.1 mm | 19.1 mm | 24 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch |
Length | 38 mm | 38 mm | 38 mm | 59 mm |
Standard | DIN 3124 | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Width across flats | 13 mm | 13 mm | 13 mm | 13 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |