This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Socket set 1/2 inch square drive 12 pieces

Article no.: 637666
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 10-24

Product details

Technical Data

Number of pieces 12
Square drive 1/2 inch
Width across flats range, hexagon sockets 10-24 mm
Packaging ABS plastic box
Length 413 mm
Width 226 mm
Height 64 mm
Drive profile Hexagon socket
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 637666
Manufacturer number A96031343

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M6 − M16.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 9 pcs. No. 642200 size 10; 13; 16; 17; 18; 19; 21; 22; 24
2 extensions: 1 pc. each No. 641000 size 130; 255
1 ratchet: No. 640100
Presented in: ABS plastic box

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart