{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Square drive | 3/8 inch | |
⌀ drive end | 19 mm | |
Length | 46 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637629 4 | |
EAN / GTIN | 4062406061241 | |
Manufacturer number | 637629 4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon bit socket, 3/8 inch, Hexagon: 4mm
on request
In stock
1,668 pieces in stock
US $ 9.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
629 pieces in stock
US $ 6.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
128 pieces in stock
US $ 16.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
304 pieces in stock
US $ 14.66
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 19 mm | 19 mm | 17.5 mm | 18 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
Length | 46 mm | 46 mm | 107 mm | 100 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |