{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 inch | |
⌀ drive end | 18 mm | |
Length | 100 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Type of product | Socket insert |
Article number | 637613 4 | |
EAN / GTIN | 4062406235437 |