Socket set 3/8 inch square drive 37 pieces, Type: 12

Article no.: 634799 12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
299 pieces in stock 299 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 3/8
  • Width across flats range, bi-hex sockets: 8-19
  • Width across flats range, hexagon wrenches: 4-10
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 inch
Width across flats range, bi-hex sockets 8-19 mm
Width across flats range, hexagon wrenches 4-10 mm
Packaging ABS plastic box
Length 510 mm
Width 294 mm
Height 61 mm
Drive profile Bi-hex socket; Hexagon screwdriver; Screwdriver for TORX® screws; Socket for TORX® screws
Degree of fill of a drawer in units 8×20
Type of product Socket spanner

Identification & Classification

Article number 634799 12
EAN / GTIN 4062406060787
Manufacturer number 634799 12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.

Application:

For hexagon head screws / nuts with thread M5 − M12, for external Torx® with thread M4 − M12, for socket head screws with thread M5 − M12, for internal Torx® with thread M3 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Bi-hexagon sockets: 11 pcs. No. 637029 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19
Sockets for Torx®: 7 pcs. size E5; E6; E7; E8; E10; E12; E14
Screwdriver sockets, hexagon: 6 pcs. No. 637629 size 4; 5; 6; 7; 8; 10
Screwdriver sockets for Torx®: 8 pcs. size TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
T-handle: 1 pc. No. 635729
Extensions: 2 pcs. No. 635429 size 75; 240
Universal joint: 1 pc. No. 636229
Ratchet: 1 pc. No. 635025
Storage in: ABS plastic box

Note:

The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2×3/1 or 2 pieces of small parts storage bins No. 951251 size 2×6/1 (not included in the scope of supply).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart