{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Square drive | 3/8 inch | |
⌀ drive output end | 19.4 mm | |
Length | 30 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637000 14 | |
EAN / GTIN | 4018754001972 | |
Manufacturer number | 02010014 |
This article |
Recommendations |
||
---|---|---|---|
Bi-hexagon socket, 3/8 inch, Width across flats: 14mm
on request
In stock
49 pieces in stock
US $ 16.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
478 pieces in stock
US $ 5.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
663 pieces in stock
US $ 5.86
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 19.4 mm | 19.6 mm | 19.6 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 inch | 3/8 inch | 3/8 inch |
Length | 30 mm | 64 mm | 27 mm |
Width across flats | 14 mm | 14 mm | 14 mm |
Type of product | Socket insert | Socket insert | Socket insert |