{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 19 | |
Square drive | 3/8 inch | |
Width across flats range, bi-hex sockets | 8-22 mm | |
Length | 322 mm | |
Width | 134 mm | |
Height | 57 mm | |
Drive profile | Bi-hex socket | |
Width across flats | metric | |
with QuickRelease | yes | |
Type of product | Socket spanner |
Article number | 633991 | |
EAN / GTIN | 4018754260683 | |
Manufacturer number | 96021180 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() QuickRelease socket set, 3/8 inch square drive 19 pieces
on request
In stock
23 pieces in stock
US $ 594.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
654 pieces in stock
US $ 322.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Bi-hex socket | Hexagon socket Surfacedrive ;Hexagon screwdriver ;Screwdriver for TORX® screws ;Bi-hex socket |
Square drive | 3/8 | 3/8 |
Width | 134 | 176 |
Height | 57 | 45 |
Length | 322 | 357 |
Width across flats range, bi-hex sockets | 8-22 | |
Type of product | Socket spanner | Socket spanner |